Shop All Rubber Sheets & Strips
Zoro Select
EPDM Strip, 60A, 10'x6"x0.25", Black
Mfr # BULK-RS-E60FR-45
Zoro # G402583528
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 380 %
- Standards ASTM D2000 BA 607, UL 94 V-0
- Grade Flame-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60FR-45
- Zoro # G402583528
- UPC # 193005487119
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Length | 10 ft |
Nominal Size | 6 in x 10 ft |
Overall Width | 6 in |
Description
Weather Resistant EDPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1209_24_0)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A (BULK-RS-RCY60-33)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSANSR-328)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-917)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (BULK-RS-NAT40-10)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x0.25", Black (BULK-RS-N40-201)
- ZORO SELECT Neoprene Sheet, 40A, 18"x12"x1/32", Black (BULK-RS-N40-627)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 120"x48", 60A (BULK-RS-RCY60-27)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 24"x12", 40A (BULK-RS-NAT40-244)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-24)
- Zoro Select Rubber Sheets & Strips