Shop All Rubber Sheets & Strips
Zoro Select
EPDM Sheet, 60A, 5'x36"x1/16", Black
Mfr # BULK-RS-E60-277
Zoro # G4741044
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-277
- Zoro # G4741044
- UPC # 193005403577
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Nominal Size | 36 in x 5 ft |
Overall Width | 36 in |
Overall Length | 5 ft |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 5 Ft L (870620)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" SBR Black (1500-1/8S)
- FILM-GARD Plastic Sheeting 4 mil X 20 ft. W X 100 ft. L Polyethylene Clear (625954)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H70-208)
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-E60-17)
- ZORO SELECT Silicone Strip, 40A, 10'x1"x1/32", Red (BULK-RS-S40-149)
- ZORO SELECT Neoprene Sheet, 70A, 5'x4 2/3'x0.125 (BULK-RS-NNFR70-38)
- ZORO SELECT Rubber Strip, Butyl, 1/4"Thick, 36"x2", 60A (BULK-RS-BTL60-15)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-54)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 1/8"X39"X78" (02-128)
- Zoro Select Rubber Sheets & Strips