Shop All Rubber Sheets & Strips
Zoro Select
EPDM Sheet, 60A, 4'x36"x0.25", Black
Mfr # BULK-RS-E60-273
Zoro # G4741193
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 4 ft
- Rubber Properties Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-273
- Zoro # G4741193
- UPC # 193005403874
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 4 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 4 ft |
Overall Length | 4 ft |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (45r1.25-36)
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L (4YTR8)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 12"x12", 40A (BULK-RS-NAT40-25)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-23)
- ZORO SELECT 1/2" High Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-BHS40-920)
- ZORO SELECT Neoprene Sheet, 40A, 36"x24"x1/16", Black (BULK-RS-N40-282)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-867)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-68)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-872)
- Zoro Select Rubber Sheets & Strips