Shop All Rubber Sheets & Strips
Zoro Select
EPDM Sheet, 60A, 36"x36"x3/16", Black
Mfr # BULK-RS-E60-18
Zoro # G4744921
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-18
- Zoro # G4744921
- UPC # 193005056919
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Black (1001310)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PP-581)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (BULK-RS-SBR75-134)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-314)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 30A (BULK-RS-S30-25)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- ZORO SELECT Silicone Sheet, 50A, 4'x36"x0.125 (BULK-RS-S50FDA-245)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-49)
- ZORO SELECT Rubber, Silicone, 1/16 In Thick, 36 x 10 ft (BULK-RS-S50BFDA-11)
- Zoro Select Rubber Sheets & Strips