Shop All Rubber Cords
Zoro Select
EPDM Round Cord, 9/64" D, 100' L, 70A, Black
Mfr # ZUSA-RC-14
Zoro # G902582557
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Durometer 70A
- Color Black
- Tensile Strength 1,500 psi
- Cross Section 1/8 in : 0.139 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-14
- Zoro # G902582557
- UPC # 193005158057
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 100 ft |
Overall Diameter | 9/64 in |
Details
Material | EPDM |
Durometer | 70A |
Color | Black |
Tensile Strength | 1,500 psi |
Item | EPDM Round Cord |
Cross Section | 1/8 in : 0.139 in |
Shape | Round |
Minimum Temperature | -65 Degrees F |
Temperature Range | -65 Degrees F to 300 Degrees F |
Water Resistance | Excellent |
Chemical Resistance | Good |
Cross Section System of Measurement | Inch Sizes |
Cross Section Actual | 0.139 in |
Cross Section Fractional | 1/8 in |
Weather Resistance | Excellent |
Oil Resistance | Poor |
Abrasion Resistance | Good |
Maximum Temperature | 300 Degrees F |
Grade | Standard |
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-PLY-14)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft (2AVF6)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PE-461)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-883)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 100 Ft (ZUSA-RC-1033)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 25 Ft. (ZUSA-RC-105)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 50 Ft. (ZUSA-RC-1758)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 10 Ft. (ZUSA-RC-608)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 70A (ZUSA-RC-85)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 10 Ft (ZUSA-RC-678)
- E. JAMES Rubber Cord, Silicone, 1/2 In Dia, 100 Ft (CSSIL-1/2-100)
- Zoro Select Rubber Cords