Shop All Rubber Cords
Zoro Select
EPDM Round Cord, 9/32" D, 100' L, 70A, Black
Mfr # ZUSA-RC-18
Zoro # G302582706
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Durometer 70A
- Color Black
- Tensile Strength 1,500 psi
- Weather Resistance Excellent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-18
- Zoro # G302582706
- UPC # 193005158491
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Diameter | 9/32 in |
Overall Length | 100 ft |
Details
Material | EPDM |
Durometer | 70A |
Color | Black |
Tensile Strength | 1,500 psi |
Item | EPDM Round Cord |
Weather Resistance | Excellent |
Maximum Temperature | 300 Degrees F |
Cross Section | 1/4 in : 0.275 in |
Minimum Temperature | -65 Degrees F |
Water Resistance | Excellent |
Grade | Standard |
Cross Section Actual | 0.275 in |
Abrasion Resistance | Good |
Shape | Round |
Temperature Range | -65 Degrees F to 300 Degrees F |
Cross Section System of Measurement | Inch Sizes |
Chemical Resistance | Good |
Cross Section Fractional | 1/4 in |
Oil Resistance | Poor |
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 24 L. (15490)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 2 W (RPVDFNA2.000)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 36"x12", 70A (BULK-RS-RSBR60-3)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 84 in L, 0.025 in Wire Dia, Charcoal (FCS10184-M)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 10 Ft (ZUSA-RC-1054)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 100 Ft (ZUSA-RC-318)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- ZORO SELECT Silicone Round Cord, 1/2" D, 100' L, 50A (ZUSA-RC-370)
- Zoro Select Rubber Cords