Shop All Rubber Cords
Zoro Select
EPDM Round Cord, 4 mm D, 25' L, 70A, Black
Mfr # ZUSA-RC-1188
Zoro # G302582805
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Durometer 70A
- Color Black
- Tensile Strength 1,500 psi
- Chemical Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1188
- Zoro # G302582805
- UPC # 193005480820
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 25 ft |
Overall Diameter | 4 mm |
Details
Material | EPDM |
Durometer | 70A |
Color | Black |
Tensile Strength | 1,500 psi |
Item | EPDM Round Cord |
Chemical Resistance | Good |
Shape | Round |
Cross Section System of Measurement | Metric Sizes |
Oil Resistance | Poor |
Maximum Temperature | 300 Degrees F |
Water Resistance | Excellent |
Grade | Standard |
Weather Resistance | Excellent |
Cross Section | 4 mm |
Abrasion Resistance | Good |
Minimum Temperature | -65 Degrees F |
Cross Section Actual | 4 mm |
Temperature Range | -65 Degrees F to 300 Degrees F |
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 4 In Leg, 10 Ft (870560)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-893)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 1.5 W (RPVDFNA1.500)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Black Sheet (156238)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 25 Ft (ZUSA-RC-696)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 25 Ft (ZUSA-RC-694)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 25 Ft. (ZUSA-RC-106)
- ZORO SELECT Rubber Cord, Viton, 3.0mm Dia, 10 Ft (ZUSA-RC-616)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 100 Ft. (ZUSA-RC-1116)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (CSNEO-3/16-25)
- Zoro Select Rubber Cords