Shop All Rubber Sheets & Strips
Zoro Select
EPDM Roll, 60A, 4'x36"x0.125", Black
Mfr # BULK-RS-E60-271
Zoro # G4762832
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 36 in
- Rubber Length 4 ft
- Rubber Properties Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
- Rubber Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-271
- Zoro # G4762832
- UPC # 193005403737
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 4 ft |
Overall Length | 4 ft |
Nominal Size | 36 in x 4 ft |
Overall Width | 36 in |
Description
EPDM Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-100)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-CS-GLE-29)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8088_24_36)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1B)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-25)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A (BULK-RS-S30-41)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-872)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-889)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A (BULK-RS-S60-808)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-983)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 1/4" Thick x 4ft Width x 6ft Length - Black (21-100)
- Zoro Select Rubber Sheets & Strips