Shop All Rubber Sheets & Strips
Zoro Select
EPDM Roll, 60A, 20'x36"x1/32", Black
Mfr # BULK-RS-E60-993
Zoro # G102586164
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Adhesive
- Elongation 350 %
- Standards ASTM D2000 BA 607
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-993
- Zoro # G102586164
- UPC # 193005482893
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 36 in |
Overall Length | 20 ft |
Nominal Size | 36 in x 20 ft |
Description
Weather Resistant EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- K & S PRECISION METALS 028x34x12 SS Strip (87165)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.75-36)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT 3/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-27)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 50A (BULK-RS-S50BFDA-19)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-23)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/8"Thick, 72"x42" (CCNES-1/8F59-P)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-250)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-882)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-101)
- Zoro Select Rubber Sheets & Strips