Shop All Entrance Mats
Zoro Select
Entrance Mat, Burgundy, 3 ft. W x
Mfr # 36EC84
Zoro # G1861006
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Color Burgundy
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36EC84
- Zoro # G1861006
- UPC # 190735474082
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Size | 3 ft x 4 ft |
Details
Item | Entrance Mat |
Color | Burgundy |
Backing Material | Vinyl |
Surface Material | Polypropylene |
Thickness | 3/8 in |
Indoor/Outdoor | Indoor |
Edge Style | Flat |
Mat Shape | Rectangle |
Application | Indoor |
Surface Design | Chevron |
Mat Type | Entrance Mat |
Backing Material and Surface Material | Polypropylene |
Description
Entrance Mat, Backing Material Vinyl, Color Burgundy, Edge Style Flat/Straight, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100539)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- ZORO SELECT Entrance Mat, Brown, 6 ft. W x 60 ft. L (36EC52)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- DURABLE CORP 3' X 4' Brown Entrance Mat Entrance Mat (654S34BN)
- RUBBER-CAL "Bring a 5lbs. Steak!" Dog Door Mat, 18 by 30-Inch (10-106-026)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- CALLOWAY MILLS Black, 18 W x 30 L (103711830)
- STALWART 20 x 15 x1.3 in. Eco Friendly Utility Boot Tray Mat Black (75-ST6013)
- Zoro Select Floor Mats