Shop All Entrance Mats
Zoro Select
Entrance Mat, Brown, 6 ft. W x 60 ft. L
Mfr # 36EC52
Zoro # G1861329
product price: $402.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 60 ft
- Size 6 ft x 60 ft
- Color Brown
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36EC52
- Zoro # G1861329
- UPC # 190735473764
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 60 ft |
Size | 6 ft x 60 ft |
Details
Item | Entrance Mat |
Color | Brown |
Backing Material | Vinyl |
Surface Material | Polypropylene |
Thickness | 3/8 in |
Indoor/Outdoor | Indoor |
Edge Style | Straight Edge |
Mat Shape | Rectangle |
Application | Indoor |
Mat Type | Entrance Mat |
Surface Design | Ribbed |
Backing Material and Surface Material | Polypropylene |
Description
Entrance Mat, Backing Material Vinyl, Color Brown, Edge Style Flat/Straight, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 60 ft, Overall Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Large (FRGGSA-05-010)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- BRADY Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 129432 (129432)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft - Black Rubber Runners (03-167-FR-P)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 5 ft. L (0103117143X5)
- DURABLE CORPORATION Durable Corporation 396S3239 32 in. W x 39 in. L Fingertip Entrance Mat (396S3239BK)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- CALLOWAY MILLS Orange, Black, 17 W x 29 L (105781729WELC)
- CAROLINES TREASURES 24 x 36 in. Burmese Cat Love Indoor or Outdoor Mat (CK5570JMAT)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- Zoro Select Floor Mats