Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 4" L, 5/16" dia.
Mfr # 726-312400
Zoro # G0995631
product price: $73.86
/ea
$73.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 726-312400
- Zoro # G0995631
- UPC # 888226215008
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 1/2 in |
Overall Length | 4 in |
Shank Dia. | 5/16 in |
Split Length | 1/2 in |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Prewinder, Tangless Unc, 6-32 (TL53561)
- DYNABRADE SANDER PALM 6" (DB59040)
- H & H INDUSTRIAL PRODUCTS 7 Piece #8/A-2/A High Speed Steel Adjustable Blade Reamer Set (2006-9123)
- VULCAN Knife Drywall Taping 8In Ss Wd (36051)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/4in (PIC-114_6_1/4)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- MICRO 100 Engraving Tool (RNC-250-2)
- Zoro Select Tool Bits and Engraving Tools