Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 4" L, 1/4" dia.
Mfr # 723-250400
Zoro # G0984483
product price: $55.62
/ea
$55.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 723-250400
- Zoro # G0984483
- UPC # 888226214865
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 1/2 in |
Overall Length | 4 in |
Shank Dia. | 1/4 in |
Split Length | 1/2 in |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T47 Tip, 1 3/4 in L (54TN41)
- ALL-SOURCE Margin Grout Float (312266)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, H3 Limit (14058)
- SWANSON TOOL 24" Swanson Magnetic I-Beam Level (SWIBL24M)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 30 Deg (37-21)
- MICRO 100 Engraving Tool (RTC-125-23)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C3)
- Zoro Select Engraving Tools