Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 3" L, 1/8" dia.
Mfr # 723-125300
Zoro # G0984431
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 723-125300
- Zoro # G0984431
- UPC # 888226214827
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 3/8 in |
Overall Length | 3 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- SUNEX 3/8" Drive Impact Socket 6 (319M)
- WRIGHT TOOL 1" Drive Impact Adaptor (8902)
- DRILL AMERICA m5x.5 Carbon Steel Hex Die (DWTSMH5X.5)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- ABLE ENGRAVERS Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack (SEKLEMA 8X12)
- Zoro Select Engraving Tools