Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 3" L, 1/2" dia.
Mfr # 729-500300
Zoro # G0984711
product price: $108.01
/ea
Free Shipping & Returns
$108.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 729-500300
- Zoro # G0984711
- UPC # 888226215152
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 5/8 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Split Length | 5/8 in |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 10 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4330)
- DYNABRADE Pneumatic Sander, 0.24 HP (57810)
- PROTO Retaining Ring Plier Set, 0 to 90Deg, 18pc (J361)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- MICRO 100 Engraving Tool (RNC-250-2)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- MICRO 100 Engraving Tool (RTC-250-1)
- Zoro Select Engraving Tools