Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 3" L, 1/2" dia.
Mfr # 713-500300
Zoro # G0991608
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 713-500300
- Zoro # G0991608
- UPC # 888226214681
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 5/8 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Split Length | 5/8 in |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- IRWIN Hi-Contrast Framing Square, 16x24in, PK3 (1794447)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 6 mm x 4, 0 mm blade length 100 mm (46213040)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ABLE ENGRAVERS Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack (SEKLEMA 8X12)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Length of Cut: 0.0584" (961945)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (990010)
- BETA Engraving Pen (019480001)
- Zoro Select Engraving Tools