Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 5/16"dia
Mfr # 729-312250
Zoro # G0984748
product price: $62.54
/ea
$62.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 729-312250
- Zoro # G0984748
- UPC # 888226215114
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Split Length | 1/2 in |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench, 1-5/16-Inch Nominal Opening for Regular Nut (3223)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- ILC Replacement for Milwaukee 0625-24 Battery (0625-24 BATTERY MILWAUKEE)
- HOUGEN 12,000-Series Cutter Kit 1/2, 5/8, 3/4 in. 2 in. DOC (12980-2)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- INTERNAL TOOL En-375-90 .375 Dia.X90deg Inc. Engravin (62-1177)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Number of Flutes: 2 (23716)
- BOSCH ENGRAVING CUTTER 3/32" SHANK (DE107)
- Zoro Select Engraving Tools