Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 5/16"dia
Mfr # 723-312250
Zoro # G0984510
product price: $62.54
/ea
$62.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 723-312250
- Zoro # G0984510
- UPC # 888226214872
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Split Length | 1/2 in |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Two-Hand Gear-Driven Sander 5In (58441)
- HHIP 30 Piece Composite Set Of Roughness Standards (4101-0030)
- DEWALT Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- LINK HANDLES Handle Sledge/Maul H Dty 34 In (64430)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- BETA Engraving Pen (019480001)
- MICRO 100 Engraving Tool (RSC-375-2)
- Zoro Select Tool Bits and Engraving Tools