Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 3/8" dia
Mfr # 729-375250
Zoro # G0984860
product price: $71.43
/ea
$71.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 729-375250
- Zoro # G0984860
- UPC # 888226215138
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Split Length | 1/2 in |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- EVOLUTION 2-3/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC275L)
- CENTURY DRILL & TOOL Screwdriving Bit, 40 Pc Set (68941)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- C.H. HANSON Marking Machine Bit, Carbide, 0.125 in. (20012)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Length of Cut: 0.2170" (834030)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- Zoro Select Engraving Tools