Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 3/8" dia
Mfr # 719-375250
Zoro # G0608979
original price:
$42.67
15% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 719-375250
- Zoro # G0608979
- UPC # 888226214797
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Split Length | 1/2 in |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5210MN)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L (LH300)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WESTWARD Combination Wrench, SAE, 1/4in Size (33M576)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- MICRO 100 Engraving Tool (RNC-375-1)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- MICRO 100 Engraving Tool (RNC-125-2)
- ABLE ENGRAVERS Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack (SEKLEMA 8X12)
- Zoro Select Tool Bits and Engraving Tools