Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 3/8" dia
Mfr # 713-375250
Zoro # G0991669
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 713-375250
- Zoro # G0991669
- UPC # 888226214674
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Split Length | 1/2 in |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Adhesive Grout For Tile Bright White (TAGWQT)
- EREM Tweezers Fine Point Antimagnetic (EROPOODSA)
- MILWAUKEE TOOL 8mm Metric Ratcheting Combination Wrench (45-96-9308)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Included Angle: 90 Degrees (819408)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- MICRO 100 Engraving Tool (RNC-125-1)
- Zoro Select Engraving Tools