Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 1/4" dia
Mfr # 723-250250
Zoro # G0984468
product price: $45.54
/ea
$45.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 723-250250
- Zoro # G0984468
- UPC # 888226214858
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 1/2 in |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- JACOBS JK 160-MT4 High Torque / High Precision Keyless 16mm Chuck with shank (31415)
- MILWAUKEE TOOL 6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4225)
- WESTWARD Replacement Jaw (GGS_45836)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 60 Deg (37-01)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Number of Flutes: 2 (23716)
- Zoro Select Tool Bits and Engraving Tools