Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2.5" L, 1/4" dia
Mfr # 713-250250
Zoro # G0991580
product price: $33.71
/ea
$33.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 713-250250
- Zoro # G0991580
- UPC # 888226214650
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 1/2 in |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.1260 In, Black (911212600)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 31/64 (C09680)
- OLFA Razor Blade, General Purpose, PK30 (GSB-1S)
- KLEIN TOOLS Blade Set for Modular Crimper/Stripper (VDV999-064)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.2500", Included Angle: 45 Degrees (854512)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- Zoro Select Engraving Tools