Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2" L, 3/16" dia.
Mfr # 729-187200
Zoro # G0995710
product price: $31.10
/ea
$31.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 729-187200
- Zoro # G0995710
- UPC # 888226215077
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0080 in |
Length of Cut | 7/16 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Split Length | 7/16 in |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0080 in, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-15MM)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- BOSCH ENGRAVING CUTTER 3/32" SHANK (DE107)
- MICRO 100 Engraving Tool (RSCM-100-2)
- MICRO 100 Engraving Tool (RNC-250-2)
- Zoro Select Engraving Tools