Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2" L, 3/16" dia.
Mfr # 723-187200
Zoro # G0984440
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 723-187200
- Zoro # G0984440
- UPC # 888226214834
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 7/16 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Split Length | 7/16 in |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: ES-2000 STAINLESS STEEL EXTRACTOR SET (HPC-ES-2000)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- LFI Pinch Point Bar, 26 in. L, HCS, Blue (332312)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA67)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (990010)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- ABLE ENGRAVERS Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack (SEKLEMA 8X12)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- Zoro Select Tool Bits and Engraving Tools