Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 2" L, 1/8" dia.
Mfr # 723-125150
Zoro # G0984422
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 723-125150
- Zoro # G0984422
- UPC # 888226214810
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E296)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #30 (47764)
- EMAX Die Grinder, Right Angle, 1/4 In.Collet, 20, 00 (EATAG02S1P)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- MICRO 100 Engraving Tool (RNC-375-1)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- BETA Engraving Pen (019480001)
- MICRO 100 Engraving Tool (RSCM-100-2)
- Zoro Select Engraving Tools