Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 1.5" L, 1/8" dia
Mfr # 719-125150
Zoro # G0608890
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 719-125150
- Zoro # G0608890
- UPC # 888226214759
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1"X4-1/2" (RB-16HO)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- ONSRUD Engraving Tool, Carbide, 0.060 In, 30 Deg (37-31)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (997316)
- C.H. HANSON Marking Machine Bit, Carbide, 0.125 in. (20012)
- Zoro Select Engraving Tools