Shop All Engraving Tools
Zoro Select
Engraving Tool, Overall 1.5" L, 1/8" dia
Mfr # 713-125150
Zoro # G0991562
product price: $13.24
/ea
$13.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 713-125150
- Zoro # G0991562
- UPC # 888226214636
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.008 in |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.008 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 17mm (11660)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Replaces Bosch 2610005646, PK 2 (S92)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 30 Deg (37-27)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C3)
- ONSRUD Engraving Tool, Carbide, 0.060 In, 30 Deg (37-31)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- Zoro Select Tool Bits and Engraving Tools