Shop All Reference Books
Zoro Select
Engineers Black Book, Spanish
Mfr # 5DFD8
Zoro # G2318942
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Spanish
- Width 4 in
- Depth 1/2"
- Subject Matter Manual
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DFD8
- Zoro # G2318942
- UPC # 9781921722004
- Country of Origin China
- Category Reference Books
Dimensions
Width | 4 in |
Depth | 1/2" |
Height | 6 in |
Depth (In.) | 0.5 in |
Height (In.) | 6 in |
Width (In.) | 4 in |
Details
Item | Engineers Black Book |
Language | Spanish |
Subject Matter | Manual |
For Use With | Engineering Drawing Standards, Equivalent Charts. Tapping Drill Sizes, Formulae, Hardening And Tempering Surface Coatings. Speeds And Feeds, Keys And Keyways And Much More., Keys And Keyways. Weights Of Materials, Lubricants-Coolants, Sheet Metal And Wire Gages, Spur Gear Calculations |
Type | MANUAL |
Includes | Drill Point Sharpening Guide |
Number of Pages | 168 |
Provides | Drawing Standards Formula, Spur Gear Calculations, Nuts, Bolts, Plastics, Tolerances, Adhesives, G Codes, Hardening, Tempering, Surface Coatings, Equivalent Charts, Keys, Keyways, Tapping Drill Sizes, Tapers, Sheet Metal, Wire Gages, Tungsten Carbide, Weights Of Metals, Grinding Wheels, Conversion Factors, Speeds, Feeds, Lubricants, Coolants |
Number of Sheets Included | 168 |
Description
Engineers Black Book, Language Spanish, Product Type Reference Guide, Subject Matter Manual, Height 6 in, Width 4 in, Includes Drill Point Sharpening Guide, Number of Sheets Included 168, For Use With Engineering Drawing Standards, Equivalent Charts. Tapping Drill Sizes, Formulae, Hardening And Tempering Surface Coatings. Speeds And Feeds, Keys And Keyways And Much More., Keys And Keyways. Weights Of Materials, Lubricants-Coolants, Sheet Metal And Wire Gages, Spur Gear Calculations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Create + Carry Art Case (46814)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Assorted Colors, PK4 (82074)
- BLACK N RED Casebound Ruled Notebooks A5, Black (JDKE66857)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- ZORO SELECT Fastener Tech Sheet, Torque Value UNC/UNF (5DFF2)
- ZORO SELECT Engineering Tech Sheet, Grinding Wheels (5DFE7)
- ZORO SELECT Fastener Tech Sheet, Metric Torque Values (5DFF8)
- ZORO SELECT Fastener Tech Sheet, Unified Thread Combo (5DFF3)
- ZORO SELECT Fastener Tech Sheet, Tapping Drill Sizes (5DFF5)
- ZORO SELECT Fastener Black Book, Inch Edition (FBB-Inch)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- Zoro Select Reference Books