Shop All Reference Books
Zoro Select
Engineering Tech Sheet, Morse Taper Shank
Mfr # 5DFE6
Zoro # G1403884
original price:
$4.65
9% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 8 1/2 in
- Depth 1/64"
- Subject Matter Hot Sheet E26
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DFE6
- Zoro # G1403884
- UPC # 9781921722127
- Country of Origin China
- Category Reference Books
Dimensions
Width | 8 1/2 in |
Depth | 1/64" |
Height | 11 in |
Width (In.) | 8 1/2 in |
Depth (In.) | 0.015 in |
Height (In.) | 11 in |
Details
Item | Engineering Technical Data Sheet |
Language | English |
Subject Matter | Hot Sheet E26 |
Type | Hot Sheet E26 |
Number of Pages | 1 |
For Use With | Cutting Tools, Engineering Reference, Machining |
Includes | Tables from Black Book Pages 38, 76-80, 90 |
Provides | Dimensions Of Counter boring/Countersinking For Socket Head Cap Screws, Dimensions Of Jacobs& Din Taper For Drill Chucks, Dimensions Of Milling Arbors/Shanks, Morse Taper Shanks/Sockets, Pull Studs/Retention Knobs, Standard T-Slots, V-Belts |
Material | Laminated Paper |
Number of Sheets Included | 1 |
Description
Engineering Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet E26, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 38, 76-80, 90, Number of Sheets Included 1, For Use With Cutting Tools, Engineering Reference, Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 318 ZN Scissor Hook (N222-927)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- ENCORE PACKAGING Seals, Push-On, 3/8", PK2500 (S38PO2)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- ZORO SELECT Engineering Tech Sheet, Tungsten Carbide (5DFE8)
- ZORO SELECT Fastener Tech Sheet, Metric Torque Values (5DFF8)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- ZORO SELECT Engineering Tech Sheet, Tapers and Angles (5DFE4)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- ZORO SELECT Fastener Tech Sheet, Torque Value UNC/UNF (5DFF2)
- SCHOLASTICS TEACHER Scholastic Teaching Resources SC-541743 Teaching Maps Bb Set (SC-541743)
- Zoro Select Reference Books