Shop All Engine Driven Pumps
Zoro Select
Engine Driven Pump, 6 HP, 2 In.
Mfr # 6CGH2
Zoro # G1548014
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Number of Impellers 1
- Volute/Wear Plate Cast Iron
- Engine Brand Koshin
- Impeller Type Semi-Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6CGH2
- Zoro # G1548014
- UPC # 190735539804
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Width | 16" |
Height | 17" |
Length | 21" |
Engine Size | 179 cc |
Overall Length | 21 in |
Discharge Dia. | 2 in |
Inlet Dia. | 2 in |
Overall Width | 16 in |
Max. Diameter Solids | 1/8 in |
Overall Height | 17 in |
Description
Engine Driven Utility Pump, Engine Size 179 cc, HP 6 hp, Tank Capacity 3.8 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna N, Carbon Ceramic, Stainless Steel, Flow Rate @ 40 Ft. of Head 127 gpm, Flow Rate @ 60 Ft. of Head 92 gpm, Max. Head 90 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 36 psi, Max. Diameter Solids 1/8 in, Inlet 2 in NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31LM)
- DAYTON O-Ring, PPTLS0708G (PPTLS0708G)
- SJE-RHOMBUS Water Alarm, Solar Powered High (1052473)
- ZORO SELECT Semi-Trash Pump, 2In NPT, 6 HP (24D038)
- ZORO SELECT Engine Driven Pump, 6 HP, 3 In. (6CGH3)
- ZORO SELECT Semi-Trash Pump, 3In NPT, 6 HP (24D039)
- BANJO Pump, Engine Driven, 6-1/2 HP, Poly (200P6PRO)
- TSURUMI 2" 5.5 HP Honda Powered Trash Pump (EPT3-50HA)
- DAYTON Engine Driven High Pressure Pump, 2 In (11G232)
- HONDA Engine Driven Trash Pump, 242 cc (WT30XK4A)
- Zoro Select Engine Driven Pumps