Shop All End Mill Holders
Zoro Select
Endmill Holder
Mfr # CAT50SLN3/8
Zoro # G912007347
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 2.75 in
- Taper Size CAT50
- Product Type End Mill Holder
- Measurement System Inch
- Contact Type Single Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT50SLN3/8
- Zoro # G912007347
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Body Width | 2.75 in |
Taper Size | CAT50 |
Nose Diameter | 1 in |
Bore Diameter | 0.375 in |
Overall Diameter | 3 7/8 in |
Body Diameter | 2.75 in |
Details
Item | Endmill Holder |
Product Type | End Mill Holder |
Measurement System | Inch |
Contact Type | Single Contact |
Features | Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life |
Coolant Supply | Coolant Through-Spindle |
Bore Tolerance | H7 |
Speed - Maximum | 8,000 RPM |
Projection | 4 in |
Description
Endmill Holder, Taper Size CAT50, Projection 4 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 10 Drill Size, Wire, 00785 Drill (480N010)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-7810)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1/4)
- MILWAUKEE TOOL 1" Shockwave Impact Hole Saw (49-56-9815)
- C.H. HANSON Steel Stamp Holder Holder, 28065 (28065)
- SCM Tapping Syncrolized Collet Chuck ER25 Si (23610-ER25)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- DORIAN Tool Holder, Turning/Facing/Boring, CA (D40CA-2)
- Zoro Select Milling & Drilling Toolholders