Shop All End Mill Holders
Zoro Select
Endmill Holder
Mfr # CAT50SLN1/2
Zoro # G312007381
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type End Mill Holder
- Features Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
- Projection 4 in
- Coolant Supply Coolant Through-Spindle
- Nose Diameter 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT50SLN1/2
- Zoro # G312007381
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Nose Diameter | 1.25 in |
Overall Diameter | 3 7/8 in |
Body Width | 2.75 in |
Body Diameter | 2.75 in |
Bore Diameter | 0.5 in |
Taper Size | CAT50 |
Details
Item | Endmill Holder |
Product Type | End Mill Holder |
Features | Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life |
Projection | 4 in |
Coolant Supply | Coolant Through-Spindle |
Speed - Maximum | 8,000 RPM |
Measurement System | Inch |
Contact Type | Single Contact |
Bore Tolerance | H7 |
Description
Endmill Holder, Taper Size CAT50, Projection 4 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- TOMAHAWK POWER Twin Tip Nozzle for Tomahawk TPS25 Backpack Sprayer (TPS25-TWINTIP)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-9 Nc (98217)
- DEWALT 20.0 1/2" Impact Wrench (DCF896HB)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- MICRO 100 Tool Holder - Steel (TH-207)
- QIC TOOLS HSK 63 F - ER 32 Tool Holder (THHSK.320.70)
- GS TOOLING 5818 x 12 Set Screw For 34, 78 End Mill Holders (534120)
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- HAINBUCH 30Mm Clamping Head Round Spanntop 35Kn (SK42BZIG)
- Zoro Select Milling & Drilling Toolholders