Shop All End Mill Holders
Zoro Select
Endmill Holder
Mfr # CAT40SLN5/8
Zoro # G212007405
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 3 in
- Coolant Supply Coolant Through-Spindle
- Body Width 1.75 in
- Features Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
- Nose Diameter 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT40SLN5/8
- Zoro # G212007405
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Body Width | 1.75 in |
Nose Diameter | 1.5 in |
Bore Diameter | 0.625 in |
Overall Diameter | 2 1/2 in |
Body Diameter | 1.75 in |
Taper Size | CAT40 |
Details
Item | Endmill Holder |
Projection | 3 in |
Coolant Supply | Coolant Through-Spindle |
Features | Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life |
Product Type | End Mill Holder |
Bore Tolerance | H7 |
Measurement System | Inch |
Contact Type | Single Contact |
Speed - Maximum | 8,000 RPM |
Description
Endmill Holder, Taper Size CAT40, Projection 3 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- SUNEX 1/4" Drive Impact Socket 6 (808MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- DORIAN Tool Post, Quick Change, CA, 16-20 In Swing (SDN40CA)
- BLAIR EQUIPMENT CO Rotacut 0.38 in. Rotobroach Control, 3PK (BL11108-3)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- WALTER Modular tool holding system adapters C4-391.01-40 060A (C4-391.01-40 060A)
- ASTRO PNEUMATIC SLOT 1/4" - 1/8" COLLET REDUCER (AO200-283)
- Zoro Select End Mill Holders