Shop All End Mill Holders
Zoro Select
Endmill Holder
Mfr # CAT40SLN3/4
Zoro # G312007336
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Type Single Contact
- Nose Diameter 1.75 in
- Features Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
- Product Type End Mill Holder
- Speed - Maximum 8,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT40SLN3/4
- Zoro # G312007336
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Nose Diameter | 1.75 in |
Overall Diameter | 2 1/2 in |
Body Width | 1.75 in |
Body Diameter | 1.75 in |
Taper Size | CAT40 |
Bore Diameter | 0.75 in |
Details
Item | Endmill Holder |
Contact Type | Single Contact |
Features | Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life |
Product Type | End Mill Holder |
Speed - Maximum | 8,000 RPM |
Projection | 3.5 in |
Coolant Supply | Coolant Through-Spindle |
Bore Tolerance | H7 |
Measurement System | Inch |
Description
Endmill Holder, Taper Size CAT40, Projection 3.5 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PBR50 Pneumatic 18-Gauge 2" Brad Nailer (PBR50)
- STANLEY 26-foot FATMAX Magnetic Tape Measure (FMHT33866S)
- WESTWARD Cold Chisel, 3/8 In. x 5-1/2 In. (2AJG8)
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- HHIP 4" X 1-1/2 Bore RCMT Screw Type Indexable Face Mill (2064-4000)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB62)
- Zoro Select Milling & Drilling Toolholders