Shop All End Mill Holders
Zoro Select
Endmill Holder
Mfr # CAT40SLN3/16
Zoro # G012007384
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 0.188 in
- Features Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
- Bore Tolerance H7
- Nose Diameter 0.69 in
- Speed - Maximum 8,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT40SLN3/16
- Zoro # G012007384
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Bore Diameter | 0.188 in |
Nose Diameter | 0.69 in |
Body Width | 1.75 in |
Taper Size | CAT40 |
Body Diameter | 1.75 in |
Overall Diameter | 2 1/2 in |
Details
Item | Endmill Holder |
Features | Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life |
Bore Tolerance | H7 |
Speed - Maximum | 8,000 RPM |
Product Type | End Mill Holder |
Projection | 2.5 in |
Measurement System | Inch |
Coolant Supply | Coolant Through-Spindle |
Contact Type | Single Contact |
Description
Endmill Holder, Taper Size CAT40, Projection 2.5 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID23124)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- DORIAN Tool Holder, Turning/Facing/Boring, CA (D40CA-2)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- BLAIR EQUIPMENT CO Rotacut 0.38 in. Rotobroach Control, 3PK (BL11108-3)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- Zoro Select End Mill Holders