Shop All End Mill Holders
Zoro Select
Endmill Holder
Mfr # CAT40SLN1/4
Zoro # G312007251
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 0.25 in
- Body Diameter 1.75 in
- Contact Type Single Contact
- Product Type End Mill Holder
- Taper Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT40SLN1/4
- Zoro # G312007251
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Bore Diameter | 0.25 in |
Body Diameter | 1.75 in |
Taper Size | CAT40 |
Overall Diameter | 2 1/2 in |
Nose Diameter | 0.78 in |
Body Width | 1.75 in |
Details
Item | Endmill Holder |
Contact Type | Single Contact |
Product Type | End Mill Holder |
Features | Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life |
Measurement System | Inch |
Bore Tolerance | H7 |
Projection | 3 in |
Coolant Supply | Coolant Through-Spindle |
Speed - Maximum | 8,000 RPM |
Description
Endmill Holder, Taper Size CAT40, Projection 3 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Rip 30Oz Stl 16In Oal (E3-30SM)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG (45-638)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0500)
- HHIP 5" X 1-1/2 Bore 45 Degree Octagon 8 Insert Indexable Face Mill (2068-5000)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- HHIP 4" X 1-1/2 Bore 90 Degree APKT Indexable Face Mill (2063-4000)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB62)
- GS TOOLING CAT40 34 x 550 End Mill Holder (531046)
- HHIP 2-1/2" X 3/4 Bore 45 Degree Octagon 5 Insert Indexable Face Mill (2068-2500)
- Zoro Select Milling & Drilling Toolholders