Shop All End Mill Holders
Zoro Select
Endmill Holder
Mfr # CAT40SLN1/2
Zoro # G912007415
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
- Bore Diameter 0.5 in
- Taper Size CAT40
- Speed - Maximum 8,000 RPM
- Nose Diameter 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT40SLN1/2
- Zoro # G912007415
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Bore Diameter | 0.5 in |
Taper Size | CAT40 |
Nose Diameter | 1.25 in |
Body Width | 1.75 in |
Body Diameter | 1.75 in |
Overall Diameter | 2 1/2 in |
Details
Item | Endmill Holder |
Features | Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life |
Speed - Maximum | 8,000 RPM |
Bore Tolerance | H7 |
Measurement System | Inch |
Contact Type | Single Contact |
Product Type | End Mill Holder |
Coolant Supply | Coolant Through-Spindle |
Projection | 3 in |
Description
Endmill Holder, Taper Size CAT40, Projection 3 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 5/8 Square 42mm Hole type 1/2 Sq. Drive (14455A)
- BOSTITCH O-Ring, 87112 (87112)
- CAPRI TOOLS 1/4 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12100FX)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747795)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- HHIP 2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2000)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- MICRO 100 Tool Holder - Steel (TH-84)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM050255)
- Zoro Select Milling & Drilling Toolholders