Shop All End Mill Holders
Zoro Select
Endmill Holder
Mfr # CAT40SLN1-1.75
Zoro # G912007316
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
- Overall Diameter 2 1/2 in
- Bore Diameter 1 in
- Speed - Maximum 8,000 RPM
- Contact Type Single Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAT40SLN1-1.75
- Zoro # G912007316
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Diameter | 2 1/2 in |
Bore Diameter | 1 in |
Body Diameter | 1.75 in |
Body Width | 1.75 in |
Nose Diameter | 2 in |
Taper Size | CAT40 |
Details
Item | Endmill Holder |
Features | Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life |
Speed - Maximum | 8,000 RPM |
Contact Type | Single Contact |
Measurement System | Inch |
Bore Tolerance | H7 |
Product Type | End Mill Holder |
Projection | 1.75 in |
Coolant Supply | Coolant Through-Spindle |
Description
Endmill Holder, Taper Size CAT40, Projection 1.75 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- URREA 3/4" drive 6-point deep impact socket 1-13/16" (7529L)
- WESTWARD Hydraulic Bench Shop Press, 12 Tons (1MZJ7)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- MICRO 100 Tool Holder - Steel (TH-208)
- RUKO Arbor Holder, A 7 (106211)
- Zoro Select Milling & Drilling Toolholders