Shop All File Folders
Zoro Select
End Tab Shelf Folder 9" x 14-3/4", 3/4", Manila, Pk100
Mfr # UNV13350
Zoro # G1887667
product price: $25.55
/pk 100, $0.26/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Expanded Width 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV13350
- Zoro # G1887667
- UPC # 087547133507
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Expanded Width | 3/4 in |
Size | Legal |
Height | 8 1/2 in |
File Folder Size Type | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Details
Item | File Folders |
Color | Manila |
Material | 11 pt. Manila |
Tab Cut | Straight |
Type | End Tab |
Features | Reinforced Tabs |
Tab Position | Center |
File Tab Style | End Tab |
File Folder Expansion | 0.75" |
File Folder Material | 11-pt Manila |
File Tab Material | 11-pt Manila |
File Tab Color | Manila |
File Folder Color | Manila |
File Tab Cut | Straight |
Tab Location | Side |
Product Type | File Folders |
Description
File Folders, Size Legal, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 14 3/4 in, 3/4 in Expanded Width, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- DACASSO Black Leather Multi-Purpose Desk Supply Organizer (A1048)
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 (UNV13420)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 1-3/4" Expansion, Pk25 (UNV15141)
- ZORO SELECT Hanging File Folders, Standard Green, PK25 (UNV14113)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- ZORO SELECT File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila (UNV16113)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Blue, Pk100 (UNV16161)
- ZORO SELECT End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- Zoro Select File Folders