Shop All File Folders
Zoro Select
End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100
Mfr # UNV15110
Zoro # G1887658
product price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Expanded Width 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15110
- Zoro # G1887658
- UPC # 087547151105
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Expanded Width | 3/4 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Description
File Folders, Size Legal, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 14 3/4 in, 3/4 in Expanded Width, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- MARTHA STEWART Ryder Gold Mesh Metal Single Slot Magazine File Holder, Desktop Organizer, 9.75 x 3.75 x 11.5 (HH-OHD06-GLD-MS)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA5)
- ILC Replacement For EREPLACEMENTS, CE285A (CE285A)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- SMEAD Smead® 1/3 Cut Assorted Position File Folders, One-Ply Top Tab, Legal, Manila, 100/Box (15330)
- Zoro Select File Folders