Shop All Guard Rails
Zoro Select
End Post, 21 In., Yellow, Steel
Mfr # 22DN07
Zoro # G5839163
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component End Post
- Overall Height 21"
- Post Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22DN07
- Zoro # G5839163
- UPC # 190735426135
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 21" |
Post Height | 21 in |
Post Dimensions (W x D) | 4 in x 4 in |
Mounting Hole Dia. | 7/8 in |
Mounting Plate Dimensions | 11 in x 11 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | End Post |
Color | Safety Yellow |
Includes | Rubber Caps |
Mounting Style | Bolt On |
For Use With | 22DN01, 22DN02, 22DN03; 22DN04 |
Number of Mounting Holes | 4 |
Guard Rail Levels | Single |
Net Weight | 35 lb |
Finish | Powder Coat |
Item | End Post |
Description
End Post, Steel, Guard Rail Levels Single, For Use With 22DN01, 22DN02, 22DN03; 22DN04, Guard Rail Mounting Style Bolt On, Safety Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 11 in x 11 in, Net Weight 35 lb, Includes Rubber Caps, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Purple, 3ft. L (STRERS1-03)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- ALERA Alera SW690004 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (SW690004)
- ZORO SELECT Socket Mounting Base, Single, L 5 In (2HER7)
- ZORO SELECT Guard Rail, L80In (5AE60)
- ZORO SELECT Guardrail, 8 Ft. L, 3-1/2 Ft. H, Yellow (10K025)
- ZORO SELECT Impact Resistant Guard Rail (22DN04)
- ZORO SELECT Adjustable Rack Guard, 24 In. H (ARMG-24)
- ZORO SELECT Guard Rail, L116In, Bolt-On (5W807)
- STEEL KING Rack Protector Left, 7-3/4W x 46L x 5In H (GDLL11046YW)
- Zoro Select Warehouse Safety Guards & Protectors