Shop All Drain Components
Zoro Select
End Outlet Waste Tee, White Drain
Mfr # 35386
Zoro # G4832727
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35386
- Zoro # G4832727
- UPC # 091712353867
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Length In. | 16" |
Fits Pipe Size | 1 1/2 in |
Overall Length | 16 in |
Details
Item | End Outlet Waste Tee |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
For Use With | Wall Drain |
Standards | UPC |
Color | White |
Includes | Baffle |
Material | Plastic |
Ligature Resistant | No |
Connection Type | Slip |
Application | Wall Drain |
Basic Fitting Shape | Tee |
Product Type | End Outlet |
Description
End Outlet, Product Type End Outlet, Includes Baffle, Standards UPC, Application Wall Drain, Overall Length 16 in, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC13)
- KEENEY MFG TLT TNK ANDTI-CNDNSTN KT (K836-22)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- ZORO SELECT P-Trap, Silver Drain (35001)
- ZORO SELECT 1-1/4" " Dia., Polyethylene, White/Plastic Finish, Lavatory, Washer (1PPB2)
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection (35393)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, J-Bend (1PNK7)
- ZORO SELECT P-Trap, 1-1/2 In Hub x Slip (02220)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, P-Trap (1PNL3)
- DANCO Washer Fauc Bev 0 Bg20 (35389W)
- Zoro Select Drain Components