Shop All Drain Components
Zoro Select
End Outlet Tee, Wht Drain, Slip Connection
Mfr # 35387
Zoro # G4865478
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35387
- Zoro # G4865478
- UPC # 091712353874
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Details
Item | End Outlet Tee |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
Includes | Tailpiece |
Standards | UPC |
For Use With | End Outlet Waste With Baffle |
Color | White |
Ligature Resistant | No |
Material | Plastic |
Connection Type | Slip |
Application | Wall Drain |
Product Type | End Outlet Tee |
Description
End Outlet Tee, Product Type End Outlet Tee, Includes Baffle, Standards UPC, Application Wall Drain, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- LEGEND VALVE 1-1/4" X 36" GALVANIZED NIPPLE (356-293)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100078)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K7160-04X50)
- ZORO SELECT 3/4 " Dia., ABS, Silver Finish, Floor and Ceiling Plate (25745)
- ZORO SELECT Flexible P-Trap Connector, Plastic, 5" L (DXFQT-150)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, -, Repair Trap (1PNP1)
- ZORO SELECT Elbow, 45 deg., Wht Drain, Slip Connection (35333)
- ZORO SELECT 1-1/4" " Dia., Rubber, Gray/Rubber Finish, Lavatory, Washer (1PNV8)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Tee (1PPA4)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Chrome (948701-FA-CP-G)
- Zoro Select Drain Components