Shop All Square End Mills
Zoro Select
End Mill, ZrN, 0.125" Shank dia., Carbide
Mfr # GWA30125Z
Zoro # G3027077
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GWA30125Z
- Zoro # G3027077
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/8 in Milling Dia., ZrN, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 5 3/4 in TealShield(TM) Bent Long Nose Plier Molded Grip Handle (2829)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200 T BKA)
- CAPRI TOOLS 18 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53438)
- KO-KEN Socket 32mm 6 Point 42mm 1/2 Sq. Drive (14400M-32)
- ZORO SELECT End Mill, 1/4 in.3 Flutes, Bright (205-001140)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (215-001003)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001040)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- Zoro Select End Mills