Shop All Square End Mills
Zoro Select
End Mill, Uncoated, 0.312" Shank dia.
Mfr # GWA30312
Zoro # G3338513
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GWA30312
- Zoro # G3338513
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 3/4 in |
Shank Dia. | 19/64 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- WESTWARD Set, Drill And Tap, TiN, 18pcs (5PXJ3)
- PROTO 1/2 in Drive, 16mm Torx(R) Metric Socket, 12 Points (J5316M)
- TENG TOOLS 10" Triangular Type Hand File - FLTR10 (FLTR10)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiN (206-001171)
- ZORO SELECT End Mill, 3/8 in.3 Flutes, ZrN (205-001187)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (205-888882)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- OSG Carbide End Mill, 8.00mm dia, 12.00mm Cut (414-3150)
- Zoro Select End Mills