Shop All End Mill Sets
Zoro Select
End Mill Set, 1/8" Dia, Carbide
Mfr # 273-888881
Zoro # G7338515
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Square
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 273-888881
- Zoro # G7338515
- UPC # 888226263511
- Country of Origin United States
- Category End Mill Sets
Dimensions
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Dimension Type | Fractional Inch |
Size Range | 1/8 in to 1/2 in |
Smallest Mill Dia. | 1/8 in |
Largest Milling Dia. | 1/2 in |
Overall Length | 6 |
Length of Cut | 1/2", 5/8", 3/4", 1-1/8", 1-1/4 |
Shank Dia. | 1/8", 3/16", 1/4", 3/8", 1/2 |
Neck Dia. | 0.0000 |
Description
End Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- STARRETT 15/16" Diamond Grit Hole Saw (KD1056-N)
- GEARWRENCH 11 oz. One-Piece Standard Head Dead Blow Hammer (69-531G)
- PERFORMANCE TOOL 1/2 In To 3/8 In Impact Adapter Socket Adapter, M963 (M963)
- ZORO SELECT End Mill Set, 1/8" Dia, Carbide (273-888882)
- HHIP 1-1/2" R8 Indexable End Mill (1006-0011)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- KODIAK CUTTING TOOLS 4 Flute Regular Length ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310039)
- DAYTON Flute End Mill Set, 20 Pcs (16N204)
- HHIP 6 Piece 3/8" M42 8% Cobalt 4 Flute End Mill Set (8000-0004)
- Zoro Select End Mill Sets