Shop All Square End Mills
Zoro Select
End Mill, nACRo, 0.500" Shank dia., Carbide
Mfr # 119347
Zoro # G3023583
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 119347
- Zoro # G3023583
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, nACo, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- SUNBELT Plastic File Handle 3.35" x0.85" x0.9" (A-B1FH3)
- DEWALT 6" 3 TPI Taper Back Bi-Metal Reciprocating Blade for Fast Wood Cutting (5 pack) (DW4801)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5956300)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, Bright (205-001110)
- ZORO SELECT End Mill, 3/16" Dia, 5/8" Cut, Carbide (273-187625D)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (215-001002)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T150X)
- Zoro Select Square End Mills