Shop All Square End Mills
Zoro Select
End Mill, nACRo, 0.125" Shank dia., Carbide
Mfr # HGWS50125-00
Zoro # G3023662
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HGWS50125-00
- Zoro # G3023662
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/8 in Milling Dia., nACRo, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, H2.5, PK10 (D73H2532060)
- PROTO 1/2 in Drive, 36mm Hex Metric Socket, 6 Points (J5436MH)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- GEARWRENCH 16 Piece Bolt Biter™ Nut Extractor & Driver Set (86171)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, ZrN (206-001174)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- ZORO SELECT End Mill, 3/8" Dia, 2" Cut, Carbide (273-372000)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiN (206-001171)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- Zoro Select End Mills