Shop All Square End Mills
Zoro Select
End Mill, nACRo, 0.125" Shank dia., Carbide
Mfr # HGW70125-00
Zoro # G3023942
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 7
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HGW70125-00
- Zoro # G3023942
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/8 in Milling Dia., nACRo, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (61-38MM)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- GREENLEE Hole Saw, 4-1/2 in. Dia., Variable Pitch (825-4-1/2)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001001)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiN (206-001221)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT End Mill, 1/16 in.3 Flutes, Bright (205-001030)
- YG-1 TOOL CO Keyway End Mill, Single End, 1/2", HSS (14071HN)
- Zoro Select End Mills